Combined plunge cut circular saw – two high-quality functions in one machine, Metabo S-automatic torque limiting clutch: mechanical decoupling of the drive for safe working should the saw blade stop unexpectedly., Convenient saw blade change due to simultaneous pendulum saw guard and saw blade stop, Particularly light due to magnesium die-cast saw housing and guide plate, Grip area with non-slip soft-grip surface, Sawing close to wall possible, Precise, double-track aluminium parallel guide makes cutting to size easier, Clearly visible cutting indicator for precise sawing after initial cut, 0° position re-adjustable for highest cutting precision, Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised speeds, which remain constant under load, Overload protection: protects the motor from overheating, Extraction possibility by means of connecting an all-purpose vacuum cleaner, Controllable chip ejection by means of rotating extraction nozzle, Auto-stop carbon brushes to protect the motor, Adjustment of machine without tools for using with the precision guide rail
Carbide circular saw blade (42 teeth) Parallel guide / rip fence Extraction connector Hexagonal wrench MetaLoc case