text.skipToContent text.skipToNavigation

Hydrowear Odzież niepalna Norfolk FR AST Parka Hi-Vis pomarańczowy M

  1. Kod artykułu 1D914316
  2. Numer EAN 5420011718834
  3. UBB 500513137868
  4. UNSPSC 53100000
  5. Artykuł producenta nr 066850-M

Cena za 
-


Pełne opakowanie: 1 sztuk

Flame retardant, Antistatic, 100% waterproof and windproof, Breathable, 150% Elastic, High tear and tensile strength, Durable, Lightweight and Evironmental friendly and economical

Parka 85cm hood in collar - detachable lining, Knit cuffs in sleeves, Double storm flap with zipper and Velcro closure ,Napoleon Pocket, Inner chest pocket on the lining, Side pockets with Velcro closure, Flame retardant and antistatic, Flame retardant TREVIRA CS Permanent anti-static inherently FR flame retardant coating, Wash has no effect on the flame-retardant and antistatic properties170 grams (+ / - 10g) 53% FR AST PU / 47% PES TREVIRA CS

Kolor Hi-Vis pomarańczowy
Gramatura materiału (gr/m²) 170
EN EDPP Atex-137 EN1149/1 EN533/1 EN343 3-2 EN20471-3