text.skipToContent text.skipToNavigation

Hydrowear Odzież niepalna Melk Offshore Jacket Niebieski royal 64

  1. Kod artykułu 1A222875
  2. Numer EAN 5420011768556
  3. UBB 500513129378
  4. UNSPSC 53100000
  5. Artykuł producenta nr 043505KB-64

Cena za 
-


Pełne opakowanie: 1 sztuk

At Hydrowear we design, develop, and manufacture high quality industrial workwear For the offshore industry. Our clothing is unique and distinctive because of its comfort with lots of useful extra details. We only use high quality satinweave fabric, which has extremely low shrinkage and strong colourfastness. Our new Offshore-line is reinforced with triple stitched seams and double stitched reflective tape. It conforms to many EN standards including EN 11612 E-3, the highest standard for to melt of liquid iron in the fabric. It is quite probably the best garment currently available for offshore protection. We can deliver garments directly from stock, and also deal with bespoke requests, special requirements etc.

Work jacket, Concealed press studs frontclosure, 2 chest pockets, 2 side pockets, Gasdetection loop, Cuffs adjustable with press studs Offshore reflective striping, 320 grams 80/19/1 Katoen/Polyester/Antistatic.Satinweave.

Kolor Niebieski royal
EN 13034-6; 11611; 1449/5; 11612 IEC 61482-2