text.skipToContent text.skipToNavigation

HYDR FR AST WINTERJACK MOERS ONP M

  1. Kod artykułu 1L254807
  2. Numer EAN 5420011749586
  3. UBB 500513164417
  4. UNSPSC 53100000
  5. Artykuł producenta nr 073400ONP-M

Cena za 
-


Pełne opakowanie: 1 sztuk

SIMPLY NO SWEAT is a breathable laminate and has been especially developed to give you the best protection against rain, wind and cold even in the most extreme weather conditions. This enables us to manufacture these garments under the E.C.C. label, which stands for EXTREME CLIMATE CONTROL. These garments regulate your excessive body heat whilst protecting you from snow, rain, wind and cold. The perfect balance." ensures fast transport of sweat to the outside of the clothing

Pilotjack, Waterproof breathable parka with FR-lining the ability to zip in winter lining: Fleece FR, or FR-AST Fleece standard quilted lining. ,2 chest pockets with flap and press studs,2 front pockets with flap and press studs,Napoleon pocket,Concealed closure with zipper and snaps, Extended back with adjustable Velcro

Kolor Hi-Vis pomarańczowy/Granatowy
EN EDPP Atex-137 EN1149/5 EN ISO 14116 EN343 3-3 EN20471-1 EN13034/6