text.skipToContent text.skipToNavigation
Szanowni Panstwo, informujemy, ze obecnie nie gwarantujemy 24h czasu dostawy, a dostawy towarów z Holandii moga ulec wydluzeniu do okolo 2 tygodni. Maski i rekawice medyczne sa niedostepne. W razie dodatkowych pytan prosimy o kontakt z DOK.

HYDR FR AST TROUSER MAINZ 58

  1. Kod artykułu 0Z591124
  2. Numer EAN 5420011745991
  3. UBB 500513148758
  4. UNSPSC 53100000
  5. Artykuł producenta nr 043430-58

Cena za 
-


Pełne opakowanie: 1 sztuk

Antistatic, flame retardant cotton / polyester, 300grams with a carbon fibre to deflect the electrical charge. Not inherent flame retardant fabric. Finishing is tested at 50 industrial washings and dryings for the EN11612. The percentage of polyester produces less shrinkage and there is less fading of colour than 100% or 80% cotton. High weight gives extra protection. Clothing is adapted to the ATEX 137 standard. The weave is made so that the inside of the fabric is 100% cotton. This means comfort on the skin. The outer fabric is 100% polyester and is tear proof, dirt and water repellent. Therefore, the values of color fastness are very high and there is very little shrinkage which is normally very difficult with flame retardant clothing. Because the exterior is polyester the norm EN471 in high-viz yellow can also be met with high-viz orange

Working trousers, Adjustable waist by means of elastic tunnel, 2 Side pockets with flap, Back pocket with flap, All pockets with snap closure, With knee pockets, Legs adjustable by press studs, 49% cotton, 50% polyester and 1% antistatic fiber 300 grams

Kolor Hi-Vis pomarańczowy
EN EDPP Atex-137 EN13034-6 EN ISO 11611 EN1149/2/3/5 EN ISO 11612 IEC 61482-2 EN 20471-1