text.skipToContent text.skipToNavigation

HYDR FR AST SUMMERJACK MUIDEN-KB 56

  1. Kod artykułu 0P701096
  2. Numer EAN 5420011709054
  3. UBB 500513143544
  4. UNSPSC 53100000
  5. Artykuł producenta nr 043453-56

Cena za 
-


Pełne opakowanie: 1 sztuk

Antistatic flame retardant protective clothing in 100% construction cotton-satin The satin-cotton construction gives a very high durability to the garment as well as a supple finish and a limited shrinkage. This fabric of 350 grams satin 100% cotton has been treated flame retardant and gives an optimal protection during the entire lifecycle of the garment.

Work jacket, Concealed zip with Velcro, 2 chest pockets,2 side pockets,Cuffs with adjustable Velcro closure, Extra reflective piping, 350 grams, 100% cotton

Kolor Niebieski royal
EN EDPP Atex-137 EN ISO 11611 EN1149/5 EN ISO 11612 IEC 61482-2