text.skipToContent text.skipToNavigation

HYDR FR AST BIB AND BRACE MAARSSEN-KB 48

  1. Kod artykułu 1H270963
  2. Numer EAN 5420011708811
  3. UBB 500513099258
  4. UNSPSC 53100000
  5. Artykuł producenta nr 043451K-48

Cena za 
-


Pełne opakowanie: 1 sztuk

Antistatic flame retardant protective clothing in 100% construction cotton-satin The satin-cotton construction gives a very high durability to the garment as well as a supple finish and a limited shrinkage. This fabric of 350 grams satin 100% cotton has been treated flame retardant and gives an optimal protection during the entire lifecycle of the garment.

American overall, Elasticized adjustable waist in a tunnel, knee Pad pockets in the color of the garment, Elastic bands, Chest pocket with flap and Velcro Additional zip pocket, 2 side pockets with flap and Velcro, Thigh pocket with flap and Velcro, Back pocket with flap and Velcro, Extra reflective piping, 350 grams 100% cotton

Kolor Niebieski royal
EN EDPP Atex-137 EN ISO 11611 EN1149/5 EN ISO 11612 IEC 61482-2