text.skipToContent text.skipToNavigation

Emma Safety shoes Low Max 408647 D 40 S3

  1. Kod artykułu 7F341256
  2. Numer EAN 8715316138959
  3. UBB 500686698241
  4. UNSPSC 46181600
  5. Artykuł producenta nr 408647-40

Cena za 
-


Pełne opakowanie: 1 sztuk

Good looks and great protection. Our metal-free shoe, ´Max´, is ideal in logistics and electronics. There is no need to remove your shoes whenever you enter the factory or go through security gates, saving you plenty of time over the course of the day. The microfiber top is easily maintained, supports the foot properly and is amazingly soft, supple and comfortable. Your feet remain wonderfully fresh throughout the day, thanks to Hydro-Tec® Sanitized Silver, Emma's unique dry feet innovation. The TPU GripForce® Easy Twist outsole offers maximum grip, is durable and highly recyclable. Furthermore, the TPU airbag gives you an upward lift to the next step.

Kolor Czarny
Anty poślizgowa Tak
Własności antystatyczne ESD 0,1 - 100 M Ohm IEC-61340
Rozmiar (obuwie) 40
Typ nr. 408647
Kategoria S3
Szerokość D
EN 20345:2011