text.skipToContent text.skipToNavigation

Emma Safety shoes High Melvin 438647 D 47 S3

  1. Kod artykułu 0Y690332
  2. Numer EAN 8715316139178
  3. UBB 500686701458
  4. UNSPSC 46181600
  5. Artykuł producenta nr 438647-47

Cena za 
-


Pełne opakowanie: 1 sztuk

Good looks and great protection. Our metal-free shoe, ´Melvin´, is ideal in logistics and electronics.There is no need to remove your shoes whenever you enter the factory or go through security gates, saving you plenty of time over the course of the day. The microfiber top is easily maintained, supports the foot properly and is amazingly soft, supple and comfortable. Your feet remain wonderfully fresh throughout the day, thanks to Hydro-Tec® Sanitized Silver, Emma's unique dry feet innovation. The TPU GripForce® Easy Twist outsole offers maximum grip, is durable and highly recyclable. Furthermore, the TPU airbag gives you an upward lift to the next step.

Kolor Czarny
Anty poślizgowa Tak
Własności antystatyczne ESD 0,1 - 100 M Ohm IEC-61340
Rozmiar (obuwie) 47
Typ nr. 438647
Kategoria S3
Szerokość D
EN 20345:2011