hugo! Extension Socket. Colourful, stylish, cool. Shapely and stable enclosure due to polished, highly break-proof polycarbonate. Illuminated 2-pole ON/OFF safety switch. Earthed sockets in a 45° arrangement, ideal for angular plugs. Childproof sockets. With mounting facilities for wall installation. Cable length: 2 m. Cable: H05VV-F 3G1,5. Length approx.: 35 cm. Socket: 4. Colour: Violet.