text.skipToContent text.skipToNavigation

8X50 RK


Functioning The UX with rim is suitable for prepositioned installation the UX without rim is suitable for pushthrough installation Turning in the screw causes the UX to expand in the solid building material and to knot within the cavity The required screw length is given by the plug length + fixture thickness + 1 x screw diameter Suitable for wood and chipboard screws, as well as stud screws In the case of board building materials, the threadless part of the screw must not be longer than the fixture, and the UX with rim is to be used The edge distance must be at least one plug length

Numer artykułu 9R033046
Zawartość zestawu 10 x UX 8 x 50 with collar
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Pakowane po 1

Specyfikacje

Zawartość zestawu 10 x UX 8 x 50 with collar
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.

Opis

Functioning The UX with rim is suitable for prepositioned installation the UX without rim is suitable for pushthrough installation Turning in the screw causes the UX to expand in the solid building material and to knot within the cavity The required screw length is given by the plug length + fixture thickness + 1 x screw diameter Suitable for wood and chipboard screws, as well as stud screws In the case of board building materials, the threadless part of the screw must not be longer than the fixture, and the UX with rim is to be used The edge distance must be at least one plug length

Numery artykułów

Numer artykułu 9R033046
EAN 4042205121957
UBB 500636521972
UNSPSC 31162103
Artykuł producenta nr 90870
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.