text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Steel Zinc flake Cr6+free - ISO 10683 flZnnc |8| M20


Article number
Diameter
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread
Packed per 150
Full Box only

Specifications

Diameter M20
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread

Dimensions

d-D M20
m 16
P 2.5
s 30

Standards

NF E25-401
DIN 934
NEN 1560

Article numbers

Article number 01336.200.001
EAN 8715494282154
UBB 500571892636
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.