text.skipToContent text.skipToNavigation

Screw eye Stainless steel A2 M6X30X10


Article number
Diameter
Length
Material Stainless steel
Material technical A2
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M6
Length 30 mm
Material Stainless steel
Material technical A2
Thread Metric thread

Dimensions

d-D M6
D 0.25
d2 5.25
Eye diameter 10
L (mm) 30
P 1

Article numbers

Article number 17690.063.010
EAN 8712547008808
UBB 408370412640
UNSPSC 31161610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.