text.skipToContent text.skipToNavigation

PEINER HV structural bolt EN 14399-4 Steel Plain 10.9 M12X35


Article number
Diameter
Length
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter M12
Length 35 mm
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • PEINER HV-bolts and corresponding HV-nuts and HV-washers, sizes M12 up to M36 are specified in EN 14399-4 and EN 14399-6. Diameters M39 up to M72 are defined in DASt directive 021.
    • PEINER HV-bolts with associated HV-nuts and HV-washers may be used only as a set from one and the same supplier.

Dimensions

b 23
d-D M12
k 8
L (mm) 35
P 1.75
s 22

Standards

EN 14399-4

Article numbers

Article number 04005.120.035
EAN 8715494440851
UBB 500504243949
UNSPSC 31161614

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.