text.skipToContent text.skipToNavigation

Shim ring DIN 988 Stainless steel A2 h=2,0MM 5X10MM

Article number
Diameter
Material Stainless steel
Material technical A2
Outer diameter 10
Info h=2,0MM

Specifications

Diameter 5 mm
Material Stainless steel
Material technical A2
Outer diameter 10
Info h=2,0MM

Dimensions

d1 5
d1 (max.) 5.15
d1 (min.) 5.03
d2 10
d2 (max.) 9.96
d2 (min.) 9.81
D (mm) 5
Thickness 2

Standards

DIN 988

Article numbers

Article number 51561.050.010
EAN 8715492967121
UBB 500700894172
UNSPSC 31163301

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.