text.skipToContent text.skipToNavigation

Slotted round head wood screw DIN 96 Brass CU2/CU3 Nickel plated 3X25MM

Article number
Diameter
Length
Driving features Slotted
Head shape Round head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated

Specifications

Diameter 3 mm
Length 25 mm
Driving features Slotted
Head shape Round head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated
Info
  • Wood screw thread acc. to DIN 7998.

Dimensions

D (mm) 3
dk 6
ds 3
k (max.) 2.1
L (mm) 25
n 0.8

Standards

DIN 96
NEN 2251
NF E25-606

Article numbers

Article number 49310.030.025
EAN 8715492857804
UBB 950350066839
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.