text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head wood screw Pozidriv DIN 7995-Z Stainless steel A2 4,5X25MM

Article number
Diameter
Length
Driving features Pozidriv
Head shape Countersunk oval head
Material Stainless steel
Material technical A2

Specifications

Diameter 4.5 mm
Length 25 mm
Driving features Pozidriv
Head shape Countersunk oval head
Material Stainless steel
Material technical A2

Dimensions

D (mm) 4.5
dk 8.3
ds 4.5
f ≈ 1.1
k (max.) 2.35
L (mm) 25
No. cross recess 2

Standards

DIN 7995 Z

Article numbers

Article number 51886.045.025
EAN 8715494096218
UBB 500571513059
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.