text.skipToContent text.skipToNavigation

Slotted raised countersunk head wood screw DIN 95 Brass CU2/CU3 2X10MM

Article number
Diameter
Length
Driving features Slotted
Head shape Countersunk oval head
Material Brass
Material technical CU2/CU3
Info
  • Wood screw thread acc. to DIN 7998.

Specifications

Diameter 2 mm
Length 10 mm
Driving features Slotted
Head shape Countersunk oval head
Material Brass
Material technical CU2/CU3
Info
  • Wood screw thread acc. to DIN 7998.

Dimensions

D (mm) 2
dk 3.8
ds 2
f ≈ 0.5
k (max.) 1.2
L (mm) 10
n 0.5

Standards

NEN 2252
DIN 95
NF E25-605

Article numbers

Article number 49250.020.010
EAN 8717077087712
UBB 500645404418
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.