text.skipToContent text.skipToNavigation

Cross recessed countersunk (flat) head wood screw Pozidriv DIN 7997-Z Stainless steel A2 3X25MM


Article number
Diameter
Length
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A2
Info
  • Wood screw thread acc. to DIN 7998.
Packed per 200
Full Box only

Specifications

Diameter 3 mm
Length 25 mm
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A2
Info
  • Wood screw thread acc. to DIN 7998.

Dimensions

D (mm) 3
dk 5.6
ds 3
k (max.) 1.65
L (mm) 25
No. cross recess 1

Standards

NEN 2253
NF E25-601
DIN 7997 Z

Article numbers

Article number 51876.030.025
EAN 8715492312990
UBB 950350476533
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.