text.skipToContent text.skipToNavigation

Slotted countersunk (flat) head wood screw DIN 97 Steel Zinc plated 2X20MM

Article number
Diameter
Length
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Info
  • Wood screw thread acc. to DIN 7998.

Specifications

Diameter 2 mm
Length 20 mm
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Info
  • Wood screw thread acc. to DIN 7998.

Dimensions

D (mm) 2
dk 3.8
ds 2
k (max.) 1.2
L (mm) 20
n 0.5

Standards

DIN 97
NF E25-604
NEN 2250

Article numbers

Article number 25130.020.020
EAN 8715492647900
UBB 950350011223
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.