text.skipToContent text.skipToNavigation

Slotted countersunk (flat) head wood screw DIN 97 Steel Zinc plated 2,5X30MM

Article number
Diameter
Length
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Info
  • Wood screw thread acc. to DIN 7998.

Specifications

Diameter 2.5 mm
Length 30 mm
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Info
  • Wood screw thread acc. to DIN 7998.

Dimensions

D (mm) 2.5
dk 4.7
ds 2.5
k (max.) 1.5
L (mm) 30
n 0.6

Standards

NF E25-604
NEN 2250
DIN 97

Article numbers

Article number 25130.025.030
EAN 8715492647986
UBB 950350011892
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.