text.skipToContent text.skipToNavigation

Slotted pan head screw DIN 85 Plastic Polyamide (nylon) 6.6 M3X16

Specifications

Diameter M3
Length 16 mm
Class 6.6
Color White
Driving features Slotted
Head shape Pan head
Material Plastic
Material technical Polyamide (nylon)
Thread Metric thread

Dimensions

d-D M3
Thread length (min.) 25
dk (max.) 6
Full thread if L ≤ 30
k (max.) 1.8
L (mm) 16
n 0.8
P 0.5
t (min.) 0.7

Standards

NF ≈E25-128
NEN ≈1603
BS ≈4183
ASME ≈B18.6.7M
ISO ≈1580
DIN 85

Article numbers

Article number 56420.030.016
EAN 8715492863119
UBB 950353322205
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.