text.skipToContent text.skipToNavigation

Pan head PZ screw for plastic 30° Steel Zinc plated black passivated 2,5X14MM

Article number
Diameter
Length
Driving features Pozidriv
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated black passivated

Specifications

Diameter 2.5 mm
Length 14 mm
Driving features Pozidriv
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated black passivated
Thread Forming thread for plastics

Dimensions

D (mm) 2.5
dk (max.) 4.4
k (max.) 1.7
L (mm) 14
No. cross recess 1

Article numbers

Article number 67571.025.014
EAN 8712423036192
UBB 500656825568
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.