text.skipToContent text.skipToNavigation

Shim ring thickness h=0,3mm DIN 988 Stainless steel A2 h=0,3mm 14X20MM

Article number
Diameter
Material Stainless steel
Material technical A2
Outer diameter 20
Info h=0,3MM

Specifications

Diameter 14 mm
Material Stainless steel
Material technical A2
Outer diameter 20
Info h=0,3MM

Dimensions

d1 14
d1 (max.) 14.23
d1 (min.) 14.05
d2 20
d2 (max.) 19.935
d2 (min.) 19.725
D (mm) 14
Thickness 0.3

Standards

DIN 988

Article numbers

Article number 51556.140.020
EAN 8715494107877
UBB 500571759322
UNSPSC 31163301

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.