text.skipToContent text.skipToNavigation

Shim ring thickness h=0,25mm DIN 988 Steel 2 K 50 Plain h=0,25mm 6X12MM


Article number
Diameter
Material Steel
Material technical 2 K 50
Outer diameter 12
Surface treatment Plain
Info h=0,25MM
Packed per 100
Full Box only

Specifications

Diameter 6 mm
Material Steel
Material technical 2 K 50
Outer diameter 12
Surface treatment Plain
Info h=0,25MM

Dimensions

d1 6
d1 (max.) 6.15
d1 (min.) 6.03
d2 12
d2 (max.) 11.95
d2 (min.) 11.77
D (mm) 6
Thickness 0.25

Standards

DIN 988

Article numbers

Article number 38602.060.012
EAN 8717077086968
UBB 500645302281
UNSPSC 31163301

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.