text.skipToContent text.skipToNavigation

Shim ring thickness h=0,25mm DIN 988 Steel 2 K 50 Plain h=0,25mm 10X22MM


Article number
Diameter
Material Steel
Material technical 2 K 50
Outer diameter 22
Surface treatment Plain
Info h=0,25MM
Packed per 100
Full Box only

Specifications

Diameter 10 mm
Material Steel
Material technical 2 K 50
Outer diameter 22
Surface treatment Plain
Info h=0,25MM

Dimensions

d1 10
d1 (max.) 10.19
d1 (min.) 10.04
d2 22
d2 (max.) 21.935
d2 (min.) 21.725
D (mm) 10
Thickness 0.25

Standards

DIN 988

Article numbers

Article number 38602.100.022
EAN 8715493224186
UBB 950356216487
UNSPSC 31163301

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.