text.skipToContent text.skipToNavigation

Shim ring thickness h=0,1mm DIN 988 Steel 2 K 50 Plain h=0,1mm 12X18MM


Article number
Diameter
Material Steel
Material technical 2 K 50
Outer diameter 18
Surface treatment Plain
Info h=0,1MM
Packed per 100
Full Box only

Specifications

Diameter 12 mm
Material Steel
Material technical 2 K 50
Outer diameter 18
Surface treatment Plain
Info h=0,1MM

Dimensions

d1 12
d1 (max.) 12.23
d1 (min.) 12.05
d2 18
d2 (max.) 17.95
d2 (min.) 17.77
D (mm) 12
Thickness 0.1

Standards

DIN 988

Article numbers

Article number 38600.120.018
EAN 8715492781239
UBB 950356724274
UNSPSC 31163301

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.