text.skipToContent text.skipToNavigation

LINDAPTER Clipped washer type CW Steel Hot dip galvanized CW M20


These packing pieces are compatible with the Type A and Type B clamps and are used to increase the clamping range to suit flange thicknesses. Types A and B are available with three different tail lengths (short, medium or long) and the correct combination of packing pieces should be used.

Article number
Brand Lindapter
Material Steel
Surface treatment Hot dip galvanized
Type no. CW
Weight per piece (g) 32
Packed per 100
Full Box only

Specifications

Brand Lindapter
Material Steel
Surface treatment Hot dip galvanized
Type no. CW
Weight per piece (g) 32
Info
  • Suitable for steelwork fixings Type A, B and BR.CW
Commodity code

Description

These packing pieces are compatible with the Type A and Type B clamps and are used to increase the clamping range to suit flange thicknesses. Types A and B are available with three different tail lengths (short, medium or long) and the correct combination of packing pieces should be used.

Article numbers

Article number 61420.200.001
EAN 8715494230742
UBB 500500195747
UNSPSC 31162905
Manufacturer article nr  CW20HDG

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.