text.skipToContent text.skipToNavigation

Split pin (cotter pin) DIN 94 Steel Zinc plated 3,5X35MM


Numero articolo
Diametro
Lunghezza
marca Fabory
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 2.65
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Confezionato per 250
Solo full box

Specifiche

Diametro 3.5 mm
Lunghezza 35 mm
marca Fabory
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 2.65
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Codice merceologico 7318240090

Dimensioni

a (max.) 3.5
b ≈ 7.2
c (max.) 6.5
c (min.) 5.9
d (min.) 3
D (mm) 3.5
L (mm) 35
d (max.) 3.2

Standard

DIN 94
NEN 182
NF E25-774
ISO 1234

Numeri di articolo

Numero articolo 39350.035.035
EAN 8715492819666
UBB 950359109671
UNSPSC 31163204

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.