text.skipToContent text.skipToNavigation

MAXXFAST Anchor bolt ThruMaxx Steel Zinc plated ETA-7 10X170


Numero articolo
Diametro
Lunghezza
marca Maxxfast
Material Steel
Approval ETA Option 7
Surface treatment Zinc plated
Thread Metric thread
Confezionato per 50
Solo full box

Specifiche

Diametro 10 mm
Lunghezza 170 mm
marca Maxxfast
Material Steel
Approval ETA Option 7
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 96.75
Info
  • Full boxes only.
    • do = Nominal diameter of drill bit
    • s = Width across flats
    • ring ø = Washer diameter
    • df = Diameter of clearance hole in the fixture
    • h1 = Recommended drilling depth
    • h(nom) = Minimum hole depth
    • hef = Effective anchorage depth
    • Scr,N = Spacing characteristic
    • Ccr,N = Edge distance characteristic
    • tfix(max) = Grip range
    • Tinst = Tightening torque in Nm
    • Nrec = Recommended load in kN
    • The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.ETA-7
Codice merceologico

Dimensioni

Ccr, N 83
d-D M10
df 12
D (mm) 10
do 10
h (nom.) 66.5
h1 75
hef 55
L (mm) 170
Nrec 6.35
Ring ø 20
s 17
Scr, N 165
tfix(max.) 90
Tinst 35

Numeri di articolo

Numero articolo 30551.100.170
EAN 8715494323093
UBB 500577353963
UNSPSC 31162101

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.