text.skipToContent text.skipToNavigation

Hook anchor 50mm Steel Zinc plated 4.8 M16X300


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 455
Packed per 1

Specifications

Diameter M16
Length 300 mm
Brand Fabory
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 455
Info 50mm hook
Commodity code

Dimensions

a 150
d-D M16
L (mm) 300
P 2

Article numbers

Article number 20630.160.300
EAN 8715492609526
UBB 950352032649
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.