text.skipToContent text.skipToNavigation

Protecting cap for hexagon bolts, screws and nuts Grey Plastic Polyethylene M7

Article number
Diameter
Color Grey
For use with M7
Material Plastic
Material technical Polyethylene

Specifications

Diameter M7
Color Grey
For use with M7
Material Plastic
Material technical Polyethylene

Dimensions

d-D M7
h 7.4
H 14.2
s 11
s1 10.8
s2 12.5

Article numbers

Article number 56662.070.001
EAN 8715493252714
UBB 950356183216
UNSPSC 31162806

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.