text.skipToContent text.skipToNavigation

Protecting cap for hexagon bolts, screws and nuts Black Plastic Polyethylene M10


Article number
Diameter
Color Black
For use with M10
Material Plastic
Material technical Polyethylene
Packed per 50
Full Box only

Specifications

Diameter M10
Color Black
For use with M10
Material Plastic
Material technical Polyethylene

Dimensions

d-D M10
h 10.3
H 20.5
s 17
s1 16.7
s2 18.8

Article numbers

Article number 56661.100.001
EAN 8715492864741
UBB 950356181806
UNSPSC 31162806

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.