text.skipToContent text.skipToNavigation

O-ring (Viton), d2=5,0mm Rubber FPM 80º Shore d2=5,0mm 50,0MM

Article number
Diameter
Color Black
Material Rubber
Material technical FPM 80º Shore
Info d2=5,0mm

Specifications

Diameter 50 mm
Color Black
Material Rubber
Material technical FPM 80º Shore
Info d2=5,0mm

Dimensions

d1 50
D (mm) 50
Thickness 5

Article numbers

Article number 38887.050.001
EAN 8715492789402
UBB 950357432109
UNSPSC 27111900

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.