O-ring
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
O-ring
38812
38812.032.941
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
O-ring, d2=3,53mm Rubber NBR 70º Shore A d2=3,53mm 32,92-AS 219
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Color
Black
Material
Rubber
Material technical
NBR 70º Shore A
Info
d2=3,53mm
View all specifications
-
+
Packed per 10
Full Box only
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
32.92 mm
Color
Black
Material
Rubber
Material technical
NBR 70º Shore A
Info
d2=3,53mm
Dimensions
d1
32.92
D (mm)
32.92
Thickness
3.53
Download as PDF
Print
Article numbers
Article number
38812.032.941
EAN
8715492786593
UBB
950357285341
UNSPSC
27111900