text.skipToContent text.skipToNavigation

O-ring, d2=2,62mm Rubber NBR 70º Shore A d2=2,62mm 40,95-AS 130


Article number
Diameter
Color Black
Material Rubber
Material technical NBR 70º Shore A
Info d2=2,62mm
Packed per 10
Full Box only

Specifications

Diameter 40.95 mm
Color Black
Material Rubber
Material technical NBR 70º Shore A
Info d2=2,62mm

Dimensions

d1 40.95
D (mm) 40.95
Thickness 2.62

Article numbers

Article number 38808.040.951
EAN 8715492785381
UBB 950357193768
UNSPSC 27111900

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.