text.skipToContent text.skipToNavigation

O-ring, d2=2,62mm Rubber NBR 70º Shore A d2=2,62mm 29,82-AS 123


Article number
Diameter
Color Black
Material Rubber
Material technical NBR 70º Shore A
Info d2=2,62mm
Packed per 10
Full Box only

Specifications

Diameter 29.82 mm
Color Black
Material Rubber
Material technical NBR 70º Shore A
Info d2=2,62mm

Dimensions

d1 29.82
D (mm) 29.82
Thickness 2.62

Article numbers

Article number 38808.029.821
EAN 8715492785305
UBB 950357192935
UNSPSC 27111900

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.