text.skipToContent text.skipToNavigation

O-ring, d2=2,4mm Rubber NBR 70º Shore A d2=2,4mm 6,3MM


Article number
Diameter
Color Black
Material Rubber
Material technical NBR 70º Shore A
Info d2=2,4mm
Packed per 50
Full Box only

Specifications

Diameter 6.3 mm
Color Black
Material Rubber
Material technical NBR 70º Shore A
Info d2=2,4mm

Dimensions

d1 6.3
D (mm) 6.3
Thickness 2.4

Article numbers

Article number 38806.006.301
EAN 8715492784551
UBB 950357254313
UNSPSC 27111900

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.