text.skipToContent text.skipToNavigation

O-ring (Viton), d2=1,78mm Rubber FPM 80º Shore d2=1,78mm 9,25-AS 012

Article number
Diameter
Color Black
Material Rubber
Material technical FPM 80º Shore
Info d2=1,78mm

Specifications

Diameter 9.25 mm
Color Black
Material Rubber
Material technical FPM 80º Shore
Info d2=1,78mm

Dimensions

d1 9.25
D (mm) 9.25
Thickness 1.78

Article numbers

Article number 38871.009.251
EAN 8715492788696
UBB 950357425194
UNSPSC 27111900

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.