text.skipToContent text.skipToNavigation

O-ring (Viton), d2=1,78mm Rubber FPM 80º Shore d2=1,78mm 10,82-AS 013

Article number
Diameter
Color Black
Material Rubber
Material technical FPM 80º Shore
Info d2=1,78mm

Specifications

Diameter 10.82 mm
Color Black
Material Rubber
Material technical FPM 80º Shore
Info d2=1,78mm

Dimensions

d1 10.82
D (mm) 10.82
Thickness 1.78

Article numbers

Article number 38871.010.821
EAN 8715492788702
UBB 950357425277
UNSPSC 27111900

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.