text.skipToContent text.skipToNavigation

O-ring, d2=2,0MM Rubber NBR 70º Shore A d2=2,0mm 6,0MM


Article number
Diameter
Color Black
Material Rubber
Material technical NBR 70º Shore A
Info d2=2,0mm
Packed per 50
Full Box only

Specifications

Diameter 6 mm
Color Black
Material Rubber
Material technical NBR 70º Shore A
Info d2=2,0mm

Dimensions

d1 6
D (mm) 6
Thickness 2

Article numbers

Article number 38805.006.001
EAN 8715492784117
UBB 950357184510
UNSPSC 27111900

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.