text.skipToContent text.skipToNavigation

O-ring, d2=2,0MM Rubber NBR 70º Shore A d2=2,0mm 11,0MM


Article number
Diameter
Color Black
Material Rubber
Material technical NBR 70º Shore A
Info d2=2,0mm
Packed per 50
Full Box only

Specifications

Diameter 11 mm
Color Black
Material Rubber
Material technical NBR 70º Shore A
Info d2=2,0mm

Dimensions

d1 11
D (mm) 11
Thickness 2

Article numbers

Article number 38805.011.001
EAN 8715492784162
UBB 950357184858
UNSPSC 27111900

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.