text.skipToContent text.skipToNavigation

O-ring, d2=1,6MM Rubber NBR 70º Shore A d2=1,6mm 10,1MM


Article number
Diameter
Color Black
Material Rubber
Material technical NBR 70º Shore A
Info d2=1,6mm
Packed per 25
Full Box only

Specifications

Diameter 10.1 mm
Color Black
Material Rubber
Material technical NBR 70º Shore A
Info d2=1,6mm

Dimensions

d1 10.1
D (mm) 10.1
Thickness 1.6

Article numbers

Article number 38802.010.101
EAN 8715492783370
UBB 950357177845
UNSPSC 27111900

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.