text.skipToContent text.skipToNavigation

NORD-LOCK Vibration proof wedge-locking washer Steel Delta Protekt® M6


Article number
Diameter
For nom. size 6
Material Steel
Surface treatment Delta Protekt®
Packed per 200
Full Box only

Specifications

Diameter M6
For nom. size 6
Material Steel
Surface treatment Delta Protekt®

Dimensions

d1 6.5
d2 10.8
s (Set) Del pro 1.8
s (Set) A4 2.2
s (Set) 254 SMO 2.2

Article numbers

Article number 37980.060.001
EAN 7330948061737
UBB 500504407965
UNSPSC 31161807
Manufacturer article nr  1219

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.