text.skipToContent text.skipToNavigation

Studbolt met 2 zware zeskantmoeren ASME B16.5/B18.2.2 Roestvaststaal (RVS) ASTM A193 - ASTM A194 Gr.B8 Cl.2 - Gr.8 1 Inch X150 (6)

  1. Artikelnummer 22529.254.152
  2. EAN 8715494369176
  3. UBB 500578442062
  4. UNSPSC 31161619

Prijs per 
-


Verpakking: 1
Diameter (Inch) 1 Inch , 1 Inch , 1 Inch , 1 Inch , 1 Inch , 1 Inch , 1 Inch , 1 Inch , 1 Inch , 1 Inch , 1 Inch , 1 Inch
Lengte (L) (mm) 150 , 150 , 150 , 150 , 150 , 150 , 150 , 150 , 150 , 150 , 150 , 150
Lengte (L) (Inch - ft) 6 Inch , 6 Inch , 6 Inch , 6 Inch , 6 Inch , 6 Inch , 6 Inch , 6 Inch , 6 Inch , 6 Inch , 6 Inch , 6 Inch
Remarks
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Klasse Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8
Materiaalsoort Roestvaststaal (RVS)
Materiaalsoort Technisch ASTM A193 - ASTM A194
Draadrichting Rechts
Draadsoort Unified National Coarse
BS ≈4882
ASTM A193/A194
ASME B16.5/B18.2.2
  1. Selecteer een andere maat

Specificaties

B 1.5/8
M 25
Gangen per Inch 8