text.skipToContent text.skipToNavigation

Studbolt met 2 zeskantmoeren ASME B16.5/B18.2.2 Staal ASTM A193 - ASTM A194 Rechts Blank Gr.B16 - Gr.4 1.1/4X445 (17.1/2)

  1. Artikel nummer 22555.317.444
  2. EAN 8715494356114
  3. UBB 500578217829
  4. UNSPSC 31161619

Prijs per 
-


Verpakking: 1
Diameter (Inch) 1.1/4
Lengte (L) 445
Lengte (inch) 17.1/2
Remarks
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Klasse Gr.B16 - Gr.4
Materiaalsoort Staal
Materiaalsoort Technisch ASTM A193 - ASTM A194
Draadrichting Rechts
Oppervlaktebedekking Blank
Draadsoort 8 Unified National
Info
  • Grade 4 nuts are no longer in ASTM A194/A194M and will be phased out gradually. It is advised to use Grade 7 nuts instead.
ASME B16.5/B18.2.2
BS ≈4882
ASTM A193/A194

Specificaties

B 2.IN.
Gangen per Inch 8
M 31