text.skipToContent text.skipToNavigation

SECURITY Pan head screw one-way Stainless steel A2 M8X70

  1. ART NR 51667080070
  2. EAN 8715494628525
  3. UBB 500634347453
  4. UNSPSC 45121616

nett / per  
-

Packed by 100
Diameter (d-D) M8
Length (L) (mm) 70
Driving features Slotted One-way
Material Stainless steel
Material technical A2
Thread Metric thread

Technical specifications

No image available
k 4.8
dk 13