text.skipToContent text.skipToNavigation

Spring-type straight pin heavy type A2 DIN ≈1481 Stainless steel A2 2,5X6MM

  1. ART NR 51428025006
  2. EAN 8717077009776
  3. UBB 500635837072
  4. UNSPSC 31163201

nett / per  
-

Packed by 1,000
Length (L) (mm) 6
Diameter (d-D) 2.5
Material Stainless steel
Material technical A2
Info V = Shear strength double min. in kN. The austenetic steel type is at the manufacturer’s discretion, and can vary from the steel types stated in ISO 3506. For the hole diameter d(nom.) with tolerance field H12 is recommended. a: Bevelled edges of 30° on both sides for sizes up to and including 6mm, pins over 6mm have a single bevelled edge of 15°.
ISO ≈8752
DIN ≈1481
BS ≈7060
NEN ≈2458

Technical specifications

No image available
d1 (min.) 2.8
a 0,4
d2 1.8
V 2.84
d1 (max.) 2.9
s 0,5
  1. Download E-doc