text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Right Zinc plated yellow passivated 8.8 M7X45

  1. ART NR 01230070045
  2. EAN 8715492036391
  3. UBB 954351303720
  4. UNSPSC 31161620

nett / per  
-

Packed by 200
Diameter (d-D) M7
Length (L) (mm) 45
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
DIN 933
NEN 1568
ISO 4017
NF E25-114
ASME B18.2.3.1M

Technical specifications

No image available
k 4.8
s 11
P 1