text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Right Zinc plated yellow passivated 8.8 M7X10

  1. ART NR 01230070010
  2. EAN 8715492036315
  3. UBB 952351983301
  4. UNSPSC 31161620

Price per 
-

Package: 200
Diameter (d-D) M7
Length (L) (mm) 10
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
DIN 933
ASME B18.2.3.1M
NF E25-114
ISO 4017
NEN 1568

Specifications

No image available
k 4.8
P 1
s 11